Shop CLE-FORCE
See all product information
Create Account
3/8-24NF 1694 SPIRAL POINT PLUG TAP
- Mfr # C69203
- Zoro # G523506352
product price:Â
$
7.69
/ea
Key Features
Shank Type
Straight Shank with Square
Depth of Cut
1-1/2 in
Flute Type
Straight Flute
Cutting Direction
Right Hand
Hole Type
Through Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69203
- Zoro #
- G523506352
- UPC #
- 697334692034
- Country of Origin
- China
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Hole Type
- Through Hole
- Application
- For maintenance
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Tap Chamfer
- Plug
- Tap Thread Type
- UNF
- Number of Flutes
- 3
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2.9375 in
- Tap Thread Size
- 3/8"-24
- Thread Length
- 1-1/4 in
Description
Plug Chamfer Spiral Point Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.