Shop CLE-FORCE
See all product information
Create Account
M4X0.7 1694M SPIRAL POINT PLUG TAP
- Mfr # C69207
- Zoro # G923507362
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Tap Material
High Speed Steel
Application
For maintenance
Standards
USCTI Table 302
Flute Type
Straight Flute
Thread Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69207
- Zoro #
- G923507362
- UPC #
- 697334692072
- Country of Origin
- United States
- Tap Material
- High Speed Steel
- Application
- For maintenance
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Number of Flutes
- 2
- Tap Finish
- Bright
- Hole Type
- Through Hole
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Plug
- Cutting Direction
- Right Hand
Dimensions
- Thread Length
- 3/4 in
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2.125 in
- Tap Thread Size
- M4-0.7
Description
Plug Chamfer Spiral Point Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.