Shop CLE-FORCE
See all product information
Create Account
3/8-24NF 1697 CBN PLG HAND TAP
- Mfr # C69430
- Zoro # G523505805
product price:Â
$
2.75
/ea
Sold in multiples of 3 for
$8.25
Key Features
Thread Length
1-1/4 in
Tap Thread Size
3/8"-24
Tap Thread Type
UNF
Tap Chamfer
Plug
Application
For maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69430
- Zoro #
- G523505805
- UPC #
- 697334694304
- Country of Origin
- India
- Tap Thread Type
- UNF
- Tap Chamfer
- Plug
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Item
- Hand Taps
- Tap Finish
- Bright
- Hole Type
- Blind Hole
- Tap Material
- Carbon Steel
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
Dimensions
- Thread Length
- 1-1/4 in
- Tap Thread Size
- 3/8"-24
- Overall Length
- 2.9375 in
- Depth of Cut
- 1-1/2 in
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.