12-24NC 1691 HS PLUG HAND TAP
- Mfr # C69104
- Zoro # G523506086
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Tap Thread Type
UNC
Application
For maintenance
Tap Thread Size
#12-24
Number of Flutes
4
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69104
- Zoro #
- G523506086
- UPC #
- 697334691044
- Country of Origin
- China
Dimensions
- Tap Thread Size
- #12-24
- Overall Length
- 2.375 in
- Thread Length
- 0.9375 in
- Depth of Cut
- 1-1/2 in
Details
- Item
- Hand Taps
- Tap Thread Type
- UNC
- Application
- For maintenance
- Number of Flutes
- 4
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Standards
- USCTI Table 302
- Hole Type
- Blind Hole
- Tap Material
- High Speed Steel
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Tap Chamfer
- Plug
- Shank Type
- Straight Shank with Square
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.