M5X0.8 1696M CBN TPR HAND TAP
- Mfr # C69521
- Zoro # G823505840
product price:Â
$
1.89
/ea
Sold in multiples of 4 for
$7.56
Key Features
Tap Chamfer
Taper
Hole Type
Blind Hole
Depth of Cut
1-1/2 in
Tap Finish
Bright
Standards
USCTI Table 302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69521
- Zoro #
- G823505840
- UPC #
- 697334695219
- Country of Origin
- India
- Tap Chamfer
- Taper
- Item
- Hand Taps
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Application
- For maintenance
- Tap Material
- Carbon Steel
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
Dimensions
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- M5-0.8
- Overall Length
- 2.375 in
- Thread Length
- 0.875 in
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.