Shop CLE-FORCE
See all product information
Create Account
10-24NC 1692 HS BOTTOM HAND TAP
- Mfr # C69097
- Zoro # G823506250
product price:Â
$
3.99
/ea
Sold in multiples of 2 for
$7.98
Key Features
Shank Type
Straight Shank with Square
Overall Length
2.375 in
Application
For maintenance
Tap Chamfer
Bottoming
Hole Type
Blind Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69097
- Zoro #
- G823506250
- UPC #
- 697334690979
- Country of Origin
- China
Dimensions
- Overall Length
- 2.375 in
- Thread Length
- 0.875 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- #10-24
Details
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
- Tap Chamfer
- Bottoming
- Hole Type
- Blind Hole
- System of Measurement
- Inch
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Number of Flutes
- 4
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Tap Thread Type
- UNC
- Tap Material
- High Speed Steel
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.