1-13/32 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68860
- Zoro # G323506545
product price:
$
143.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1-13/32 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Morse Taper
4
Flute Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68860
- Zoro #
- G323506545
- UPC #
- 697334688600
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 1-13/32 in
- Flute Length
- 9 in
- Overall Length
- 14.625 in
Details
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Morse Taper
- 4
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Taper Shank
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Item
- Taper Shank Drill Bit
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Measurement System
- Inch
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.