Shop CLE-FORCE
See all product information
Create Account
4-40NC 1692 HS BOTTOM HAND TAP
- Mfr # C69081
- Zoro # G623507099
product price:Â
$
4.75
/ea
Sold in multiples of 2 for
$9.50
Key Features
Tap Thread Size
#4-40
Tap Chamfer
Bottoming
Depth of Cut
1-1/2 in
Hole Type
Blind Hole
Thread Length
0.5625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69081
- Zoro #
- G623507099
- UPC #
- 697334690818
- Country of Origin
- United States
- Tap Chamfer
- Bottoming
- Item
- Hand Taps
- Hole Type
- Blind Hole
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Application
- For maintenance
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Number of Flutes
- 3
- Tap Thread Type
- UNC
- Standards
- USCTI Table 302
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
Dimensions
- Tap Thread Size
- #4-40
- Depth of Cut
- 1-1/2 in
- Thread Length
- 0.5625 in
- Overall Length
- 1.875 in
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.