Shop CLE-FORCE
See all product information
Create Account
M8X1.25 1693M HS HAND TAP SET
- Mfr # C69290
- Zoro # G223506966
product price:Â
$
20.15
/ea
Key Features
Standards
USCTI Table 302
Application
For maintenance
Flute Type
Straight Flute
Tap Material
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69290
- Zoro #
- G223506966
- UPC #
- 697334692904
- Country of Origin
- China
- Standards
- USCTI Table 302
- Application
- For maintenance
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Tap Chamfer
- Taper, Plug, Bottoming
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Number of Flutes
- 4
- Tap Finish
- Bright
Dimensions
- Overall Length
- 2.7188 in
- Tap Thread Size
- M8-1.25
- Thread Length
- 1.125 in
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.