4.20MM 1683 HS BLKOX HD DOUBLE END DRL, 12PK
- Mfr # C69016
- Zoro # G523506079
product price:
$
1.89
/pk of 12, $0.16/ea
Sold in multiples of 12 pks for
$22.68
Key Features
Point Type
Split Point
Drill Bit Point Angle
135 Degrees
Finish - Machining
Black Oxide
Cutting Direction
Right Hand
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69016
- Zoro #
- G523506079
- UPC #
- 697334690160
- Country of Origin
- China
- Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
- Item
- Double End Drill Bit
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- System of Measurement
- Metric
Dimensions
- Overall Length
- 55 mm
- Drill Bit Size
- 4.2 mm
- Flute Length
- 39 mm
Description
135° Double End Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.