43/64 1682 GP BLKOX #2 TAPER SHANK DRL
- Mfr # C68813
- Zoro # G123506462
product price:
$
23.49
/ea
Key Features
Drill Bit Point Type
Radial
Material - Machining
High Speed Steel
Morse Taper
2
Shank Type - Machining
Taper Shank
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68813
- Zoro #
- G123506462
- UPC #
- 697334688136
- Country of Origin
- China
- Drill Bit Point Type
- Radial
- Material - Machining
- High Speed Steel
- Morse Taper
- 2
- Shank Type - Machining
- Taper Shank
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Item
- Taper Shank Drill Bit
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
Dimensions
- Drill Bit Size
- 43/64 in
- Overall Length
- 9-1/4 in
- Flute Length
- 5.375 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.