Shop CLE-FORCE
See all product information
Create Account
11/16 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68686
- Zoro # G923506976
product price:
$
16.39
/ea
Key Features
Flute Type
Spiral Flute
Flute Length
3.125 in
Material - Machining
High Speed Steel
Spiral Direction
Right Hand
Shank Type - Machining
Reduced Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68686
- Zoro #
- G923506976
- UPC #
- 697334686866
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Item
- Reduced Shank Drill Bit
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Reduced Shank
- Drill Bit Point Angle
- 118 Degrees
- Measurement System
- Inch
- Drill Bit Point Type
- Radial
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
Dimensions
- Flute Length
- 3.125 in
- Drill Bit Size
- 11/16 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.