#48 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68330
- Zoro # G623507112
product price:
$
0.99
/pk of 12, $0.08/ea
Sold in multiples of 8 pks for
$7.92
Key Features
Shank Type
Straight Shank
Flute Type
Spiral Flute
Number of Flutes
2
Point Type
Split Point
Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68330
- Zoro #
- G623507112
- UPC #
- 697334683308
- Country of Origin
- China
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Point Type
- Split Point
- Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Finish
- Black Oxide
- Item
- High Speed Jobber Drill Bit
- System of Measurement
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
Dimensions
- Overall Length
- 2 in
- Flute Length
- 1 in
- Drill Bit Size
- #48
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.