Shop CLE-FORCE
See all product information
Create Account
#49 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68331
- Zoro # G423507077
product price:
$
0.99
/pk of 12, $0.08/ea
Sold in multiples of 8 pks for
$7.92
Key Features
Number of Flutes
2
Point Type
Split Point
Drill Bit Point Angle
135 Degrees
Flute Type
Spiral Flute
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68331
- Zoro #
- G423507077
- UPC #
- 697334683315
- Country of Origin
- China
- Item
- High Speed Jobber Drill Bit
- Number of Flutes
- 2
- Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- System of Measurement
- Inch
- Material
- High Speed Steel
- Finish
- Black Oxide
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
Dimensions
- Flute Length
- 1 in
- Overall Length
- 2 in
- Drill Bit Size
- #49
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.