17/64 1602 HS BLKOX HD JOB DRILL, 12PK
- Mfr # C68242
- Zoro # G323507078
product price:
$
2.29
/pk of 12, $0.19/ea
Sold in multiples of 4 pks for
$9.16
Key Features
Finish
Black Oxide
Flute Length
2.875 in
Drill Bit Size
17/64 in
Spiral Direction
Right Hand
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68242
- Zoro #
- G323507078
- UPC #
- 697334682424
- Country of Origin
- China
Dimensions
- Flute Length
- 2.875 in
- Drill Bit Size
- 17/64 in
- Overall Length
- 4.125 in
Details
- Finish
- Black Oxide
- Spiral Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Material
- High Speed Steel
- Number of Flutes
- 2
- System of Measurement
- Inch
- Point Type
- Split Point
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.