Shop CLE-FORCE
See all product information
Create Account
M7X1 1692M HS BOTTOM HAND TAP
- Mfr # C69285
- Zoro # G323507047
product price:Â
$
6.99
/ea
Key Features
Flute Type
Straight Flute
Tap Finish
Bright
Number of Flutes
4
Shank Type
Straight Shank with Square
Application
For maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69285
- Zoro #
- G323507047
- UPC #
- 697334692850
- Country of Origin
- China
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Number of Flutes
- 4
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
- Tap Chamfer
- Bottoming
- Tap Material
- High Speed Steel
- Hole Type
- Blind Hole
- Cutting Direction
- Right Hand
- Item
- Hand Taps
- Standards
- USCTI Table 302
Dimensions
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- M7-1.0
- Thread Length
- 1.125 in
- Overall Length
- 2.7188 in
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.