Shop CLE-FORCE
See all product information
Create Account
5-40NC 1692 HS BOTTOM HAND TAP
- Mfr # C69085
- Zoro # G623506504
product price:Â
$
4.79
/ea
Sold in multiples of 2 for
$9.58
Key Features
Shank Type
Straight Shank with Square
Tap Thread Size
#5-40
Application
For maintenance
Tap Material
High Speed Steel
Standards
USCTI Table 302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69085
- Zoro #
- G623506504
- UPC #
- 697334690856
- Country of Origin
- China
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
- Item
- Hand Taps
- Tap Material
- High Speed Steel
- Standards
- USCTI Table 302
- Tap Thread Type
- UNC
- System of Measurement
- Inch
- Number of Flutes
- 3
- Tap Chamfer
- Bottoming
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- Cutting Direction
- Right Hand
Dimensions
- Tap Thread Size
- #5-40
- Depth of Cut
- 1-1/2 in
- Overall Length
- 1.9375 in
- Thread Length
- 0.625 in
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.