Shop CLE-FORCE
See all product information
Create Account
3/8-24NF 1696 CBN TPR HAND TAP
- Mfr # C69429
- Zoro # G023507002
product price:Â
$
2.75
/ea
Sold in multiples of 3 for
$8.25
Key Features
System of Measurement
Inch
Application
For maintenance
Cutting Direction
Right Hand
Tap Material
Carbon Steel
Thread Length
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69429
- Zoro #
- G023507002
- UPC #
- 697334694298
- Country of Origin
- India
- System of Measurement
- Inch
- Application
- For maintenance
- Cutting Direction
- Right Hand
- Tap Material
- Carbon Steel
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Standards
- USCTI Table 302
- Tap Thread Type
- UNF
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Tap Chamfer
- Taper
- Hole Type
- Blind Hole
Dimensions
- Thread Length
- 1-1/4 in
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2.9375 in
- Tap Thread Size
- 3/8"-24
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.