Shop CLE-FORCE
See all product information
Create Account
M3X0.5 1694M SPIRAL POINT PLUG TAP
- Mfr # C69206
- Zoro # G023506555
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Cutting Direction
Right Hand
Application
For maintenance
Standards
USCTI Table 302
Tap Chamfer
Plug
Thread Length
0.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69206
- Zoro #
- G023506555
- UPC #
- 697334692065
- Country of Origin
- United States
- Cutting Direction
- Right Hand
- Application
- For maintenance
- Standards
- USCTI Table 302
- Tap Chamfer
- Plug
- Flute Type
- Straight Flute
- Number of Flutes
- 2
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Tap Material
- High Speed Steel
- Hole Type
- Through Hole
Dimensions
- Tap Thread Size
- M3-0.5
- Thread Length
- 0.625 in
- Overall Length
- 1.9375 in
- Depth of Cut
- 1-1/2 in
Description
Plug Chamfer Spiral Point Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.