Shop CLE-FORCE
See all product information
Create Account
5/64 1620 HS S/P BLK&GLD MECH LGTH DR, 12PK
- Mfr # C68463
- Zoro # G823506366
product price:
$
1.19
/pk of 12, $0.10/ea
Sold in multiples of 7 pks for
$8.33
Key Features
Finish - Machining
Black & Gold
Drill Bit Size
5/64 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68463
- Zoro #
- G823506366
- UPC #
- 697334684633
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 5/64 in
- Flute Length
- 1 in
- Overall Length
- 2 in
Details
- Finish - Machining
- Black & Gold
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- System of Measurement
- Inch
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Split Point
- Item
- Mechanics Length Drill Bit
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.