Shop CLE-FORCE
See all product information
Create Account
M12X1.75 1693M HS HAND TAP SET
- Mfr # C69298
- Zoro # G623506252
product price:Â
$
33.49
/ea
Key Features
Shank Type
Straight Shank with Square
Application
For maintenance
Standards
USCTI Table 302
Tap Finish
Bright
Overall Length
3.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69298
- Zoro #
- G623506252
- UPC #
- 697334692980
- Country of Origin
- China
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
- Standards
- USCTI Table 302
- Tap Finish
- Bright
- Number of Flutes
- 4
- Tap Chamfer
- Taper, Plug, Bottoming
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Tap Material
- High Speed Steel
- Item
- Hand Taps
Dimensions
- Overall Length
- 3.375 in
- Thread Length
- 1.6562 in
- Tap Thread Size
- M12-1.75
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.