Shop CLE-FORCE
See all product information
Create Account
3/8-16NC 1693 HS HAND TAP SET
- Mfr # C69126
- Zoro # G123506516
product price:Â
$
19.39
/ea
Key Features
Application
For maintenance
Overall Length
2.9375 in
Standards
USCTI Table 302
Flute Type
Straight Flute
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69126
- Zoro #
- G123506516
- UPC #
- 697334691266
- Country of Origin
- China
Dimensions
- Overall Length
- 2.9375 in
- Tap Thread Size
- 3/8"-16
- Thread Length
- 1-1/4 in
Details
- Application
- For maintenance
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- Item
- Hand Taps
- Cutting Direction - Machining
- Right Hand
- Number of Flutes
- 4
- Tap Chamfer
- Taper, Plug, Bottoming
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Tap Finish
- Bright
- Tap Thread Type
- UNC
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.