Shop CLE-FORCE
See all product information
Create Account
M2X0.4 1694M SPIRAL POINT PLUG TAP
- Mfr # C69205
- Zoro # G323507351
product price:Â
$
9.69
/ea
Key Features
Hole Type
Through Hole
Number of Flutes
2
Tap Chamfer
Plug
Standards
USCTI Table 302
Overall Length
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69205
- Zoro #
- G323507351
- UPC #
- 697334692058
- Country of Origin
- United States
- Hole Type
- Through Hole
- Number of Flutes
- 2
- Tap Chamfer
- Plug
- Standards
- USCTI Table 302
- Application
- For maintenance
- Cutting Direction
- Right Hand
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Flute Type
- Straight Flute
Dimensions
- Overall Length
- 1-3/4 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 0.4375 in
- Tap Thread Size
- M2-0.4
Description
Plug Chamfer Spiral Point Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.