Shop CLE-FORCE
See all product information
Create Account
5/16-18NC 1696 CBN TPR HAND TAP
- Mfr # C69417
- Zoro # G223506027
product price:Â
$
2.29
/ea
Sold in multiples of 4 for
$9.16
Key Features
Application
For maintenance
Tap Thread Type
UNC
Depth of Cut
1-1/2 in
Shank Type
Straight Shank with Square
Thread Length
1.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69417
- Zoro #
- G223506027
- UPC #
- 697334694175
- Country of Origin
- India
- Application
- For maintenance
- Item
- Hand Taps
- Tap Thread Type
- UNC
- Shank Type
- Straight Shank with Square
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Material
- Carbon Steel
- Hole Type
- Blind Hole
- Tap Chamfer
- Taper
- Flute Type
- Straight Flute
Dimensions
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.125 in
- Overall Length
- 2.7188 in
- Tap Thread Size
- 5/16"-18
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.