Shop CLE-FORCE
See all product information
Create Account
M12X1.75 1692M HS BOTTOM HAND TAP
- Mfr # C69297
- Zoro # G523506772
product price:Â
$
11.15
/ea
Key Features
Overall Length
3.375 in
Application
For maintenance
Cutting Direction
Right Hand
Tap Chamfer
Bottoming
Shank Type
Straight Shank with Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69297
- Zoro #
- G523506772
- UPC #
- 697334692973
- Country of Origin
- China
- Application
- For maintenance
- Cutting Direction
- Right Hand
- Tap Chamfer
- Bottoming
- Shank Type
- Straight Shank with Square
- Number of Flutes
- 4
- Tap Finish
- Bright
- Item
- Hand Taps
- Hole Type
- Blind Hole
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Tap Material
- High Speed Steel
Dimensions
- Overall Length
- 3.375 in
- Tap Thread Size
- M12-1.75
- Thread Length
- 1.6562 in
- Depth of Cut
- 1-1/2 in
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.