Shop CLE-FORCE
See all product information
Create Account
5/16-24NF 1691 HS PLUG HAND TAP
- Mfr # C69120
- Zoro # G023506760
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Standards
USCTI Table 302
Shank Type
Straight Shank with Square
Thread Length
1.125 in
Tap Material
High Speed Steel
Overall Length
2.7188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69120
- Zoro #
- G023506760
- UPC #
- 697334691204
- Country of Origin
- China
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Tap Material
- High Speed Steel
- Item
- Hand Taps
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Application
- For maintenance
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
- Number of Flutes
- 4
- Tap Thread Type
- UNF
- Tap Chamfer
- Plug
Dimensions
- Thread Length
- 1.125 in
- Overall Length
- 2.7188 in
- Tap Thread Size
- 5/16"-24
- Depth of Cut
- 1-1/2 in
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.