Shop CLE-FORCE
See all product information
Create Account
M6X1.0 1693M HS HAND TAP SET
- Mfr # C69282
- Zoro # G323507276
product price:Â
$
16.49
/ea
Key Features
Tap Finish
Bright
Overall Length
2-1/2 in
Flute Type
Straight Flute
Tap Material
High Speed Steel
Tap Chamfer
Taper, Plug, Bottoming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69282
- Zoro #
- G323507276
- UPC #
- 697334692829
- Country of Origin
- China
- Item
- Hand Taps
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- Tap Chamfer
- Taper, Plug, Bottoming
- Number of Flutes
- 4
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Application
- For maintenance
Dimensions
- Overall Length
- 2-1/2 in
- Tap Thread Size
- M6-1.0
- Thread Length
- 1 in
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.