5/16-18NC 1697 CBN PLG HAND TAP
- Mfr # C69418
- Zoro # G023506876
product price:Â
$
2.29
/ea
Sold in multiples of 4 for
$9.16
Key Features
Application
For maintenance
Tap Thread Type
UNC
Tap Finish
Bright
Shank Type
Straight Shank with Square
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69418
- Zoro #
- G023506876
- UPC #
- 697334694182
- Country of Origin
- India
Dimensions
- Tap Thread Size
- 5/16"-18
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.125 in
- Overall Length
- 2.7188 in
Details
- Application
- For maintenance
- Tap Thread Type
- UNC
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
- Item
- Hand Taps
- Tap Chamfer
- Plug
- Tap Material
- Carbon Steel
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.