Shop CLE-FORCE
See all product information
Create Account
5/16-24NF 1694 SPIRAL POINT PLUG TAP
- Mfr # C69201
- Zoro # G823506878
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Flute Type
Straight Flute
Hole Type
Through Hole
Overall Length
2.7188 in
Tap Finish
Bright
Shank Type
Straight Shank with Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69201
- Zoro #
- G823506878
- UPC #
- 697334692010
- Country of Origin
- China
- Flute Type
- Straight Flute
- Hole Type
- Through Hole
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Tap Chamfer
- Plug
- Application
- For maintenance
- Number of Flutes
- 2
- Tap Material
- High Speed Steel
- Tap Thread Type
- UNF
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
Dimensions
- Overall Length
- 2.7188 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.125 in
- Tap Thread Size
- 5/16"-24
Description
Plug Chamfer Spiral Point Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.