Shop CLE-FORCE
See all product information
Create Account
M8X1.25 1694M SPIRAL POINT PLUG TAP
- Mfr # C69210
- Zoro # G323507344
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Overall Length
2.7188 in
Flute Type
Straight Flute
Cutting Direction
Right Hand
Hole Type
Through Hole
Application
For maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69210
- Zoro #
- G323507344
- UPC #
- 697334692102
- Country of Origin
- China
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Hole Type
- Through Hole
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Number of Flutes
- 2
- Tap Chamfer
- Plug
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
Dimensions
- Overall Length
- 2.7188 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.125 in
- Tap Thread Size
- M8-1.25
Description
Plug Chamfer Spiral Point Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.