Shop CLE-FORCE
See all product information
Create Account
5/16-24NF 1697 CBN PLG HAND TAP
- Mfr # C69422
- Zoro # G923505818
product price:Â
$
2.29
/ea
Sold in multiples of 4 for
$9.16
Key Features
System of Measurement
Inch
Shank Type
Straight Shank with Square
Tap Chamfer
Plug
Cutting Direction
Right Hand
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69422
- Zoro #
- G923505818
- UPC #
- 697334694229
- Country of Origin
- India
- System of Measurement
- Inch
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Plug
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- Tap Thread Type
- UNF
- Item
- Hand Taps
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Hole Type
- Blind Hole
- Tap Material
- Carbon Steel
- Application
- For maintenance
Dimensions
- Overall Length
- 2.7188 in
- Thread Length
- 1.125 in
- Tap Thread Size
- 5/16"-24
- Depth of Cut
- 1-1/2 in
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.