Shop CLE-FORCE
See all product information
Create Account
M8X1.25 1691M HS PLUG HAND TAP
- Mfr # C69288
- Zoro # G623507334
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Hole Type
Blind Hole
Overall Length
2.7188 in
Depth of Cut
1-1/2 in
Number of Flutes
4
Standards
USCTI Table 302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69288
- Zoro #
- G623507334
- UPC #
- 697334692881
- Country of Origin
- China
- Hole Type
- Blind Hole
- Number of Flutes
- 4
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Application
- For maintenance
- Flute Type
- Straight Flute
- Tap Chamfer
- Plug
Dimensions
- Overall Length
- 2.7188 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- M8-1.25
- Thread Length
- 1.125 in
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.