Shop CLE-FORCE
See all product information
Create Account
5/16-24NF 1698 CBN BOT HAND TAP
- Mfr # C69423
- Zoro # G823506694
product price:Â
$
2.29
/ea
Sold in multiples of 4 for
$9.16
Key Features
Overall Length
2.7188 in
Cutting Direction
Right Hand
Flute Type
Straight Flute
Thread Length
1.125 in
Application
For maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69423
- Zoro #
- G823506694
- UPC #
- 697334694236
- Country of Origin
- India
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Application
- For maintenance
- Tap Thread Type
- UNF
- Tap Chamfer
- Bottoming
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Item
- Hand Taps
- Hole Type
- Blind Hole
- Shank Type
- Straight Shank with Square
- Tap Material
- Carbon Steel
- System of Measurement
- Inch
Dimensions
- Overall Length
- 2.7188 in
- Thread Length
- 1.125 in
- Tap Thread Size
- 5/16"-24
- Depth of Cut
- 1-1/2 in
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.