Shop CLE-FORCE
See all product information
Create Account
7/16-14NC 1690 HSTAPER HAND TAP
- Mfr # C69131
- Zoro # G023506036
product price:Â
$
8.49
/ea
Key Features
Number of Flutes
4
Tap Chamfer
Taper
Hole Type
Blind Hole
Thread Length
1.4375 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69131
- Zoro #
- G023506036
- UPC #
- 697334691310
- Country of Origin
- China
Dimensions
- Thread Length
- 1.4375 in
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.1562 in
- Tap Thread Size
- 7/16"-14
Details
- Number of Flutes
- 4
- Tap Chamfer
- Taper
- Hole Type
- Blind Hole
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Tap Thread Type
- UNC
- System of Measurement
- Inch
- Application
- For maintenance
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Tap Material
- High Speed Steel
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.