4-40NC 1690 HSTAPER HAND TAP
- Mfr # C69079
- Zoro # G523507359
product price:Â
$
4.75
/ea
Sold in multiples of 2 for
$9.50
Key Features
Cutting Direction
Right Hand
Hole Type
Blind Hole
Tap Material
High Speed Steel
Shank Type
Straight Shank with Square
Tap Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69079
- Zoro #
- G523507359
- UPC #
- 697334690795
- Country of Origin
- United States
Dimensions
- Tap Thread Size
- #4-40
- Depth of Cut
- 1-1/2 in
- Overall Length
- 1.875 in
- Thread Length
- 0.5625 in
Details
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- Tap Thread Type
- UNC
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Application
- For maintenance
- Item
- Hand Taps
- Number of Flutes
- 3
- System of Measurement
- Inch
- Tap Finish
- Bright
- Tap Chamfer
- Taper
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.