Shop CLE-FORCE
See all product information
Create Account
51/64 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68650
- Zoro # G723506541
product price:
$
18.79
/ea
Key Features
Cutting Direction
Right Hand
Number of Flutes
2
Drill Bit Size
51/64 in
Drill Bit Point Type
Radial
Shank Type - Machining
Reduced Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68650
- Zoro #
- G723506541
- UPC #
- 697334686507
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Drill Bit Point Type
- Radial
- Shank Type - Machining
- Reduced Shank
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Item
- Reduced Shank Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Spiral Direction
- Right Hand
Dimensions
- Drill Bit Size
- 51/64 in
- Flute Length
- 3.125 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.