Shop CLE-FORCE
See all product information
Create Account
5/32 1600 HS BLKOX GP JOB DRILL, 12PK
- Mfr # C68006
- Zoro # G123507360
product price:
$
0.99
/pk of 12, $0.08/ea
Sold in multiples of 8 pks for
$7.92
Key Features
Flute Length
2 in
Shank Type
Straight Shank
Finish
Black Oxide
Overall Length
3.125 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68006
- Zoro #
- G123507360
- UPC #
- 697334680062
- Country of Origin
- China
Dimensions
- Flute Length
- 2 in
- Overall Length
- 3.125 in
- Drill Bit Size
- 5/32 in
Details
- Shank Type
- Straight Shank
- Finish
- Black Oxide
- Cutting Direction
- Right Hand
- Material
- High Speed Steel
- Item
- High Speed Jobber Drill Bit
- Point Type
- Radial
- System of Measurement
- Inch
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.