5/32 1602 HS BLKOX HD JOB DRILL, 12PK
- Mfr # C68235
- Zoro # G023506883
product price:
$
1.29
/pk of 12, $0.11/ea
Sold in multiples of 6 pks for
$7.74
Key Features
Finish
Black Oxide
Cutting Direction
Right Hand
Shank Type
Straight Shank
Point Type
Split Point
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68235
- Zoro #
- G023506883
- UPC #
- 697334682356
- Country of Origin
- China
- Finish
- Black Oxide
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- Item
- High Speed Jobber Drill Bit
- Point Type
- Split Point
- System of Measurement
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Material
- High Speed Steel
- Spiral Direction
- Right Hand
Dimensions
- Drill Bit Size
- 5/32 in
- Flute Length
- 2 in
- Overall Length
- 3.125 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.