Shop CLE-FORCE
See all product information
Create Account
9/16 1681 HS BLK 1/2IN 3FLTS SHK S&D DRL
- Mfr # C68678
- Zoro # G223506010
product price:
$
12.99
/ea
Key Features
Spiral Direction
Right Hand
Drill Bit Size
9/16 in
Finish - Machining
Black Oxide
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68678
- Zoro #
- G223506010
- UPC #
- 697334686781
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Item
- Reduced Shank Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Shank Type - Machining
- Reduced Shank
- Number of Flutes
- 2
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Radial
Dimensions
- Drill Bit Size
- 9/16 in
- Overall Length
- 6 in
- Flute Length
- 3.125 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.