Shop CLE-FORCE
See all product information
Create Account
59/64 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68658
- Zoro # G423506360
product price:
$
24.89
/ea
Key Features
Measurement System
Inch
Cutting Direction
Right Hand
Flute Type
Spiral Flute
Drill Bit Point Type
Radial
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68658
- Zoro #
- G423506360
- UPC #
- 697334686583
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 59/64 in
- Overall Length
- 6 in
- Flute Length
- 3.125 in
Details
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Item
- Reduced Shank Drill Bit
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Radial
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Shank Type - Machining
- Reduced Shank
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.