#56 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68338
- Zoro # G323506750
product price:
$
0.99
/pk of 12, $0.08/ea
Sold in multiples of 8 pks for
$7.92
Key Features
Material
High Speed Steel
Finish
Black Oxide
Drill Bit Size
#56
Shank Type
Straight Shank
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68338
- Zoro #
- G323506750
- UPC #
- 697334683384
- Country of Origin
- China
- Material
- High Speed Steel
- Finish
- Black Oxide
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- System of Measurement
- Inch
- Point Type
- Radial
- Item
- High Speed Jobber Drill Bit
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
Dimensions
- Drill Bit Size
- #56
- Overall Length
- 1-3/4 in
- Flute Length
- 3/4 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.