5/64 1602 HS BLKOX HD JOB DRILL, 12PK
- Mfr # C68230
- Zoro # G923507393
product price:
$
0.96
/pk of 12, $0.08/ea
Sold in multiples of 8 pks for
$7.68
Key Features
Spiral Direction
Right Hand
Number of Flutes
2
Shank Type
Straight Shank
Drill Bit Size
5/64 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68230
- Zoro #
- G923507393
- UPC #
- 697334682301
- Country of Origin
- China
- Item
- High Speed Jobber Drill Bit
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Shank Type
- Straight Shank
- System of Measurement
- Inch
- Point Type
- Split Point
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Finish
- Black Oxide
- Material
- High Speed Steel
Dimensions
- Drill Bit Size
- 5/64 in
- Overall Length
- 2 in
- Flute Length
- 1 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.