Shop CLE-FORCE
See all product information
Create Account
25/32 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68692
- Zoro # G923507188
product price:
$
19.19
/ea
Key Features
Cutting Direction
Right Hand
Measurement System
Inch
Material - Machining
High Speed Steel
Spiral Direction
Right Hand
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68692
- Zoro #
- G923507188
- UPC #
- 697334686927
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Reduced Shank
- Finish - Machining
- Black Oxide
- Item
- Reduced Shank Drill Bit
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Radial
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 25/32 in
- Flute Length
- 3.125 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.