5/8-18NF 1697 CBN PLG HAND TAP
- Mfr # C69462
- Zoro # G123505908
product price:Â
$
5.65
/ea
Sold in multiples of 2 for
$11.30
Key Features
Shank Type
Straight Shank with Square
Hole Type
Blind Hole
Standards
USCTI Table 302
Tap Finish
Bright
Overall Length
3.8125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69462
- Zoro #
- G123505908
- UPC #
- 697334694625
- Country of Origin
- India
Dimensions
- Overall Length
- 3.8125 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.8125 in
- Tap Thread Size
- 5/8"-18
Details
- Shank Type
- Straight Shank with Square
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
- Tap Finish
- Bright
- Application
- For maintenance
- Tap Chamfer
- Plug
- Flute Type
- Straight Flute
- Tap Material
- Carbon Steel
- System of Measurement
- Inch
- Tap Thread Type
- UNF
- Item
- Hand Taps
- Cutting Direction
- Right Hand
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.