Shop CLE-FORCE
See all product information
Create Account
M10X1.5 1691M HS PLUG HAND TAP
- Mfr # C69292
- Zoro # G923507416
product price:Â
$
8.15
/ea
Key Features
Flute Type
Straight Flute
Tap Chamfer
Plug
Number of Flutes
4
Thread Length
1-1/4 in
Overall Length
2.9375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69292
- Zoro #
- G923507416
- UPC #
- 697334692928
- Country of Origin
- China
- Flute Type
- Straight Flute
- Tap Chamfer
- Plug
- Number of Flutes
- 4
- Application
- For maintenance
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
Dimensions
- Thread Length
- 1-1/4 in
- Overall Length
- 2.9375 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- M10-1.5
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.