Shop CLE-FORCE
See all product information
Create Account
5/8-11NC 1696 CBN TPR HAND TAP
- Mfr # C69457
- Zoro # G623506979
product price:Â
$
5.65
/ea
Sold in multiples of 2 for
$11.30
Key Features
Standards
USCTI Table 302
Tap Material
Carbon Steel
Thread Length
1.8125 in
Hole Type
Blind Hole
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69457
- Zoro #
- G623506979
- UPC #
- 697334694571
- Country of Origin
- India
- Standards
- USCTI Table 302
- Tap Material
- Carbon Steel
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- System of Measurement
- Inch
- Tap Thread Type
- UNC
- Tap Chamfer
- Taper
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
Dimensions
- Thread Length
- 1.8125 in
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.8125 in
- Tap Thread Size
- 5/8"-11
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.