Shop CLE-FORCE
See all product information
Create Account
9/16-18NF 1692 HS BOTTOM HAND TAP
- Mfr # C69153
- Zoro # G723507050
product price:Â
$
13.89
/ea
Key Features
Tap Chamfer
Bottoming
Thread Length
1.6562 in
Tap Thread Type
UNF
System of Measurement
Inch
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69153
- Zoro #
- G723507050
- UPC #
- 697334691532
- Country of Origin
- China
- Tap Chamfer
- Bottoming
- Tap Thread Type
- UNF
- System of Measurement
- Inch
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Number of Flutes
- 4
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Tap Material
- High Speed Steel
- Hole Type
- Blind Hole
- Application
- For maintenance
- Flute Type
- Straight Flute
- Item
- Hand Taps
Dimensions
- Thread Length
- 1.6562 in
- Tap Thread Size
- 9/16"-18
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.5938 in
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.