Shop CLE-FORCE
See all product information
Create Account
5/8-11NC 1697 CBN PLG HAND TAP
- Mfr # C69458
- Zoro # G023506753
product price:Â
$
5.65
/ea
Sold in multiples of 2 for
$11.30
Key Features
Tap Chamfer
Plug
Application
For maintenance
Flute Type
Straight Flute
Tap Thread Size
5/8"-11
Shank Type
Straight Shank with Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69458
- Zoro #
- G023506753
- UPC #
- 697334694588
- Country of Origin
- India
- Tap Chamfer
- Plug
- Application
- For maintenance
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Hole Type
- Blind Hole
- Cutting Direction
- Right Hand
- Tap Material
- Carbon Steel
- System of Measurement
- Inch
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Item
- Hand Taps
- Tap Thread Type
- UNC
Dimensions
- Tap Thread Size
- 5/8"-11
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.8125 in
- Overall Length
- 3.8125 in
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.