Shop CLE-FORCE
See all product information
Create Account
9/16-18NF 1691 HS PLUG HAND TAP
- Mfr # C69152
- Zoro # G023506609
product price:Â
$
13.89
/ea
Key Features
Tap Thread Size
9/16"-18
Overall Length
3.5938 in
Tap Material
High Speed Steel
Cutting Direction
Right Hand
Hole Type
Blind Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69152
- Zoro #
- G023506609
- UPC #
- 697334691525
- Country of Origin
- China
- Tap Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
- Item
- Hand Taps
- Tap Chamfer
- Plug
- Application
- For maintenance
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Number of Flutes
- 4
- Tap Finish
- Bright
- Tap Thread Type
- UNF
Dimensions
- Tap Thread Size
- 9/16"-18
- Overall Length
- 3.5938 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.6562 in
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.