6-32NC 1691 HS PLUG HAND TAP
- Mfr # C69088
- Zoro # G723507227
product price:Â
$
3.69
/ea
Sold in multiples of 2 for
$7.38
Key Features
Application
For maintenance
Tap Thread Type
UNC
Standards
USCTI Table 302
Tap Chamfer
Plug
Thread Length
0.6875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69088
- Zoro #
- G723507227
- UPC #
- 697334690887
- Country of Origin
- China
Dimensions
- Thread Length
- 0.6875 in
- Tap Thread Size
- #6-32
- Overall Length
- 2 in
- Depth of Cut
- 1-1/2 in
Details
- Application
- For maintenance
- Tap Thread Type
- UNC
- Standards
- USCTI Table 302
- Tap Chamfer
- Plug
- Flute Type
- Straight Flute
- Item
- Hand Taps
- System of Measurement
- Inch
- Hole Type
- Blind Hole
- Shank Type
- Straight Shank with Square
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- Number of Flutes
- 3
- Tap Material
- High Speed Steel
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.